Motion
306761002750400

THK AMERICA INC
306761002750400

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CAN, Wide Block, 27 mm High, 80 mm Wide, 72.80 mm Long, Load Capacity: 22.7 kN
Mi Item #03620219
MFR #306761002750400
Price$308.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
306761002750400

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CAN, Wide Block, 27 mm High, 80 mm Wide, 72.80 mm Long, Load Capacity: 22.7 kN
Mi Item #03620219
MFR #306761002750400

Mfr description
SHW27CAN1SS BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.63/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    42 mm
  • Overall Height
    27 mm
  • Overall Length
    72.80 mm
  • Overall Width
    80 mm
  • Weight
    0.47 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    16 kN
  • Extended Features
    End Seals, Stainless Steel LM Block, Stainless Steel LM Rail
  • Included Accessories
    End Seals
  • Load Capacity
    22.7 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    306761002750400
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Environmental Resistance
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHW-CAN
  • Static Load Capacity
    22.7 kN
  • UPC_NO
    306761002750400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)