1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
555231
Herc-Alloy® Master Link - 13/32 in, Powder Coated, 5400 lbs Capacity
Mi Item #
03620266
MFR #
555231
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Stuart Rush 555231
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
555231
Herc-Alloy® Master Link - 13/32 in, Powder Coated, 5400 lbs Capacity
Mi Item #
03620266
MFR #
555231
Mfr description
555231 MASTER LINK 13/32 X 1.5 X 3 GR100
Accepts both Herc-Alloy® 1000 and 800 chain and components
Optimum design for sling construction, oblong Master Links have a greater capacity when compared with master rings of the same size because of their smaller width
Oval shape is also ideal for use with crane hooks, since the depth of a crane hook is normally greater than the width
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Trade Size
13/32 in
Weight
0.33 lbs
Details
Finish Coating
Powder Coated
Working Load Capacity
5400 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items