Specifications
Dimensions
- Bore Diameter35 mm
- Fillet Radius0.6 mm
- Outside Diameter52 mm
- Overall Width12 mm
Details
- Cage MaterialPlastic
- Compatible WashersGS81107, LS3552, WS81107
- Max Rpm6500 rpm
- Operating Temperature Range-20 to +120 °C
- Radial Dynamic Load Capacity8800 lbf
- Radial Static Load Capacity22700 lbf
- Series811
- Thrust Bearing TypeRoller & Cage Assembly with Washers
- UPC_NO4047643183451
Overview
Mfr description
K81107-TV THRUST ROLLER CAGE ASSEMBLY