Motion
UK205+HE2305

AMI BEARINGS INC
UK205+HE2305

Ball Insert Bearing - Tapered 1:12 Bore, 0.7500 in Bore Diam., 2.0472 in OD, 0.9063 in Width, Medium Duty, Adapter Mounted Locking
Mi Item #03620409
MFR #UK205+HE2305
Price$67.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK205+HE2305

Ball Insert Bearing - Tapered 1:12 Bore, 0.7500 in Bore Diam., 2.0472 in OD, 0.9063 in Width, Medium Duty, Adapter Mounted Locking
Mi Item #03620409
MFR #UK205+HE2305

Mfr description
UK205+HE2305 3/4 ADAPTER SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.02/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1.3780 in
  • Outer Ring Width  
    0.6690 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    0.9063 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UK200+HE2000
  • UPC_NO
    0808250105427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)