Specifications
Dimensions
- Bore Diameter30 mm
- Shaft Diameter30 mm
Details
- Bore TypeStraight
- Manufacturer Catalog Number032874
- Product TypePlain Sleeve Insert Bearings
- Type Of BearingJournal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)