Motion
PN 26
Precision Locknut - 5.106-12 Thread Size, 6.7500 in OD, 6.1880 in Face Dia., 0.8850 in Width, Carbon Steel
Mi Item #03620467
MFR #PN 26
Price$141.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Locknut - 5.106-12 Thread Size, 6.7500 in OD, 6.1880 in Face Dia., 0.8850 in Width, Carbon Steel
Mi Item #03620467
MFR #PN 26

Mfr description
PN 26 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.53/each

Specifications

Dimensions

  • Axial Load
    127600 lbs
  • Face Diameter  
    6.1880 in
  • Outside Diameter  
    6.7500 in
  • Overall Width
    0.8850 in
  • Thread Size  
    5.106-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    PW-26
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)