Motion
BSD 3572 CGA

SKF
BSD 3572 CGA

Ball Thrust Bearing - Single-Direction, 35 mm Bore, 72 mm OD, 15 mm Width
MI ITEM #03620538
MFR #BSD 3572 CGA
Price$803.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSD 3572 CGA

Ball Thrust Bearing - Single-Direction, 35 mm Bore, 72 mm OD, 15 mm Width
MI ITEM #03620538
MFR #BSD 3572 CGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$803.77/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.66 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    8206 lbf
  • Manufacturer Product Page
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    36.5 kN
  • Series
    BSD
  • Static Load Capacity
    22031 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316570098464

Overview

Mfr description
BSD3572-CGA BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought