Motion
SYK 40 TR

SKF
SYK 40 TR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03620548
MFR #SYK 40 TR
Your Price$181.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYK 40 TR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03620548
MFR #SYK 40 TR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$181.22/each(List $253.71)

Overview

Mfr description
SYK 40 TR PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    159 mm
  • Base To Bore Centerline
    42.90 mm
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    82 mm
  • Overall Length
    159 mm
  • Base Width
    40 mm
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    11.2 kN
  • Lubrication Type
    Lubrication Fitting
  • Series
    SYK
  • Replacement Bearing
    YAR 206-2F
  • UPC_NO
    7316570483765
  • Standards Met
    ISO
  • Weight
    2.05 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text