Motion
AF60-10-XG
Modular Style Air Filter - AF, 5 µm, 1 BSPT Ports, Polycarbonate Bowl, Manual Drain
Mi Item #03631656
MFR #AF60-10-XG
Price$78.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - AF, 5 µm, 1 BSPT Ports, Polycarbonate Bowl, Manual Drain
Mi Item #03631656
MFR #AF60-10-XG

Mfr description
AF60-10-XG FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.75/each

Specifications

Dimensions

  • Body Size
    60
  • Port Size
    1 BSPT
  • Weight
    1.05 kg

Details

  • Additional Details
    Prevents contamination | Lighter weight than old style modular AF | Rc | NPT or G(PF) type threads
  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AF
  • Thread Standard
    BSPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)