Motion
AR60-10-XG
Modular Air Regulator - 1 in Inlet Port, Rc Inlet Thread, Straight, 1 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
Mi Item #03631669
MFR #AR60-10-XG
Price$95.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Regulator - 1 in Inlet Port, Rc Inlet Thread, Straight, 1 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
Mi Item #03631669
MFR #AR60-10-XG

Mfr description
AR60-10-XG REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.50/each

Specifications

Dimensions

  • Body Size
    60
  • Connection Size
    1.0000 in
  • Inlet Port Size
    1 in
  • Outlet Port Size
    1 in
  • Weight
    2.866 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Without Backflow Function
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Relief Function
    Relieving
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)