Motion
A2RINGSS
4.2500 in OD, 1.2350 in Width, Steel
MI ITEM #03631686
MFR #A2RINGSS
Price$77.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.2500 in OD, 1.2350 in Width, Steel
MI ITEM #03631686
MFR #A2RINGSS

Mfr description
A2RINGSS A SERIES FLEX COUPLINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.36/each

Specifications

Dimensions

  • Length Through Bore
    1.2350 in
  • Outside Diameter
    4.2500 in
  • Overall Width
    1.2350 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)