Motion
LTF44-375

ROLLON CORP
LTF44-375

Opti Rail Cold Drawn - 44 mm Rail, Stroke: 385 mm, 375 mm Long
Mi Item #03631785
MFR #LTF44-375
Price$486.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
LTF44-375

Opti Rail Cold Drawn - 44 mm Rail, Stroke: 385 mm, 375 mm Long
Mi Item #03631785
MFR #LTF44-375

Mfr description
LTF44-375, SIZE 44 OPTI RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.25/each

Specifications

Dimensions

  • Length
    375 mm
  • Rail Size
    44 mm
  • Stroke
    385 mm
  • Weight
    2.2275 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    N
  • Extension
    100 %
  • Hardened Raceways
    No
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    226 N
  • Rail Style
    Opti Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)