Motion
SY3220-5WOSD-N7-F2

SMC CORP OF AMERICA
SY3220-5WOSD-N7-F2

Solenoid-operated Air Control Valve - 5-Way, Body Ported, 1/4 in
Mi Item #03632061
MFR #SY3220-5WOSD-N7-F2
Price$120.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3220-5WOSD-N7-F2

Solenoid-operated Air Control Valve - 5-Way, Body Ported, 1/4 in
Mi Item #03632061
MFR #SY3220-5WOSD-N7-F2

Mfr description
SY3220-5WOSD-N7-F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.85/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SY7000
  • Manifold Port(s)
    0.2500 in
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY7000
  • Valve Series
    SY7000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)