Motion
FA-113.15TAVSE

Facom
FA-113.15TAVSE

Adjustable Wrench - 15-9/16 in Overall Length, Steel Material, Burnished Finish, 1.7344 in Maximum Jaw Capacity
MI ITEM #03632072
MFR #FA-113.15TAVSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-113.15TAVSE

Adjustable Wrench - 15-9/16 in Overall Length, Steel Material, Burnished Finish, 1.7344 in Maximum Jaw Capacity
MI ITEM #03632072
MFR #FA-113.15TAVSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FA-113.15TAVSE WR ADJ 1000V SE 15

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    15-9/16 in
  • Maximum Jaw Capacity
    1.7344 in
  • Body Material
    Steel
  • Handle Color
    Orange
  • Measurement Scale
    Scale Included
  • Measurement System
    Imperial
  • Weight
    3.21 lbs
  • Additional Details
    Warning Handle Insulation: Orange to Yellow Color Change
  • Finish Coating
    Burnished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text