Motion
FA-113.8TAVSE

Facom
FA-113.8TAVSE

Adjustable Wrench - 8-15/32 in Overall Length, Steel Material, Burnished Finish, 1.0625 in Maximum Jaw Capacity
Mi Item #03632073
MFR #FA-113.8TAVSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-113.8TAVSE

Adjustable Wrench - 8-15/32 in Overall Length, Steel Material, Burnished Finish, 1.0625 in Maximum Jaw Capacity
Mi Item #03632073
MFR #FA-113.8TAVSE

Mfr description
FA-113.8TAVSE WR ADJ 1000V SE 8
  • Finger stops help keep hands safe
  • 2 color warning handle insulation-color changes from orange to yellow if insulation integrity is compromised
  • Graduated head, 15-degree angle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8-15/32 in
  • Weight
    0.83 lbs

Details

  • Additional Details
    Warning Handle Insulation: Orange to Yellow Color Change
  • Body Material
    Steel
  • Finish Coating
    Burnished
  • Handle Color
    Orange
  • Manufacturer Upc Number
    662679983697
  • Maximum Jaw Capacity
    1.0625 in
  • Measurement Scale
    Scale Included
  • Measurement System
    Imperial
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)