Motion
FA-115A.50

Facom
FA-115A.50

Spanner Wrench - Hook Style, 10 to 50 mm Capacity, Chrome Finish, 215 mm OAL
Mi Item #03632076
MFR #FA-115A.50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-115A.50

Spanner Wrench - Hook Style, 10 to 50 mm Capacity, Chrome Finish, 215 mm OAL
Mi Item #03632076
MFR #FA-115A.50

Mfr description
FA-115A.50 WR SPNR HOOK PREC CR 1-15/16
  • Satin finish provides corrosion resistance and slip resistant grip
  • Hook design is used to tighten side slots on collars, lock nuts and bearings
  • Worm gear design allows for precision adjustments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Depth
    4 mm
  • Hook Width
    7.5 mm
  • Overall Length
    215 mm
  • Weight
    0.83 lbs

Details

  • Diameter Capacity
    10 to 50 mm
  • Finish Coating
    Chrome
  • For Use With
    Side-Slot Nuts
  • Handle Style
    Plain
  • Manufacturer Upc Number
    662679982140
  • Spanner Style
    Hook
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)