Motion
FA-117.B

Facom
FA-117.B

Spanner Wrench - Pin Style, 20 to 100 mm Capacity, 245 mm OAL
Mi Item #03632086
MFR #FA-117.B
Price$140.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-117.B

Spanner Wrench - Pin Style, 20 to 100 mm Capacity, 245 mm OAL
Mi Item #03632086
MFR #FA-117.B

Mfr description
FA-117.B WR SPNR FACE ADJ CR PIN 4
  • Satin finish provides corrosion resistance and a slip resistant grip
  • Precision machined pins provide engagement with round holes on the face of the nut
  • Each double-ended, round interchangeable pin has two diameters for a variety of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.48/each

Specifications

Dimensions

  • Overall Length
    245 mm
  • Weight
    1.52 lbs

Details

  • Application
    Holes on the Face
  • Diameter Capacity
    20 to 100 mm
  • For Use With
    Lock Nuts
  • Handle Style
    Plain
  • Manufacturer Upc Number
    662679982201
  • Material
    Alloy Steel
  • Pin Style
    Interchangeable
  • Spanner Style
    Pin
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)