Motion
FA-117.E1

Facom
FA-117.E1

Pin - For Use With 117.B Pin Wrench
Mi Item #03632087
MFR #FA-117.E1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-117.E1

Pin - For Use With 117.B Pin Wrench
Mi Item #03632087
MFR #FA-117.E1

Mfr description
FA-117.E1 PINS 117 FACE SPNR 5/32
  • Satin finish provides corrosion resistance and a slip resistant grip
  • Precision machined pins provide engagement with round holes on the face of the nut
  • Each double-ended, round interchangeable pin has two diameters for a variety of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2.5 to 4 mm

Details

  • Finish Coating
    Chrome
  • For Use With
    117.B Pin Wrench
  • Manufacturer Upc Number
    662679982430
  • Material
    Alloy Steel
  • Type
    Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)