Specifications
Dimensions
- Size6 to 8 mm
Details
- Finish CoatingChrome
- For Use With117.B Pin Wrench
- Manufacturer Upc Number662679982447
- MaterialAlloy Steel
- TypePin
Overview
Mfr description
FA-117.E2 PINS 117 FACE SPNR 3/16
- Satin finish provides corrosion resistance and a slip resistant grip
- Precision machined pins provide engagement with round holes on the face of the nut
- Each double-ended, round interchangeable pin has two diameters for a variety of applications