Motion
FA-119.3/4

Facom
FA-119.3/4

Spanner Wrench - Hook Style, 220 to 324 mm Capacity, Chrome Finish, 650 mm OAL
Mi Item #03632096
MFR #FA-119.3/4
Price$952.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-119.3/4

Spanner Wrench - Hook Style, 220 to 324 mm Capacity, Chrome Finish, 650 mm OAL
Mi Item #03632096
MFR #FA-119.3/4

Mfr description
FA-119.3/4 WR SPNR HOOK HD ADJ 12-3/4
  • Forged hook hardened to 44 HRc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$952.96/each

Specifications

Dimensions

  • Hook Width
    19 mm
  • Overall Length
    650 mm
  • Weight
    12.27 lbs

Details

  • Application
    Holes on the Face
  • Diameter Capacity
    220 to 324 mm
  • Finish Coating
    Chrome
  • For Use With
    Side-Slot Nuts
  • Handle Style
    Plain
  • Manufacturer Upc Number
    662679987480
  • Spanner Style
    Hook
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)