Motion
FA-125A.35

Facom
FA-125A.35

Spanner Wrench - Hook Style, 15 to 35 mm Capacity, Chrome Finish, 168 mm OAL
MI ITEM #03632100
MFR #FA-125A.35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-125A.35

Spanner Wrench - Hook Style, 15 to 35 mm Capacity, Chrome Finish, 168 mm OAL
MI ITEM #03632100
MFR #FA-125A.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FA-125A.35 WR SPNR HOOK ADJ CR 1-3/8
  • 15-35mm Size
  • 1-1/2-inch Max opening
  • 13/64-inch Head thickness
  • 1/8-inch Hook thickness
  • 5/16-inch Height

Specifications

  • Versatility
    Fixed
  • Spanner Style
    Hook
  • Diameter Capacity
    15 to 35 mm
  • Overall Length
    168 mm
  • Hook Width
    5 mm
  • For Use With
    Side-Slot Nuts
  • Handle Style
    Plain
  • Hook Depth
    3 mm
  • Manufacturer Upc Number
    662679982225
  • Weight
    0.19 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought