Motion
FA-126A.180

Facom
FA-126A.180

Spanner Wrench - Pin Style, 120 to 180 mm Capacity, Chrome Finish, 492 mm OAL
Mi Item #03632109
MFR #FA-126A.180
Price$98.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-126A.180

Spanner Wrench - Pin Style, 120 to 180 mm Capacity, Chrome Finish, 492 mm OAL
Mi Item #03632109
MFR #FA-126A.180

Mfr description
FA-126A.180 WR SPNR PIN ADJ CR 7-1/16
  • 120-180mm Six
  • 7-3/32-inch Max opening
  • 5/16-inch Pin diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.34/each

Specifications

Dimensions

  • Overall Length
    492 mm
  • Pin Diameter
    8 mm
  • Weight
    3.07 lbs

Details

  • Diameter Capacity
    120 to 180 mm
  • Finish Coating
    Chrome
  • For Use With
    Side-Slot Nuts
  • Handle Style
    Plain
  • Manufacturer Upc Number
    662679982317
  • Spanner Style
    Pin
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)