Motion
FA-126A.35

Facom
FA-126A.35

Spanner Wrench - Pin Style, 15 to 35 mm Capacity, Chrome Finish, 168 mm OAL
Mi Item #03632110
MFR #FA-126A.35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-126A.35

Spanner Wrench - Pin Style, 15 to 35 mm Capacity, Chrome Finish, 168 mm OAL
Mi Item #03632110
MFR #FA-126A.35

Mfr description
FA-126A.35 WR SPNR PIN ADJ CR 1-3/8
  • 15-35mm Size
  • 1-2/4-inch Max opening
  • 1/8-inch Pin diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    168 mm
  • Pin Diameter
    3 mm
  • Weight
    0.18 lbs

Details

  • Diameter Capacity
    15 to 35 mm
  • Finish Coating
    Chrome
  • For Use With
    Side-Slot Nuts
  • Handle Style
    Plain
  • Manufacturer Upc Number
    662679982270
  • Spanner Style
    Pin
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)