Motion
FA-126A.50

Facom
FA-126A.50

Spanner Wrench - Pin Style, 35 to 50 mm Capacity, Chrome Finish, 202 mm OAL
Mi Item #03632111
MFR #FA-126A.50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-126A.50

Spanner Wrench - Pin Style, 35 to 50 mm Capacity, Chrome Finish, 202 mm OAL
Mi Item #03632111
MFR #FA-126A.50

Mfr description
FA-126A.50 WR SPNR PIN ADJ CR 1-15/16
  • Pins Hardened to 40 Hrs.
  • Maximum opening: 1-31/32-inch
  • Hinged Pin Spanner Wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    202 mm
  • Pin Diameter
    4 mm
  • Weight
    0.37 lbs

Details

  • Diameter Capacity
    35 to 50 mm
  • Finish Coating
    Chrome
  • For Use With
    Side-Slot Nuts
  • Handle Style
    Plain
  • Manufacturer Upc Number
    662679982287
  • Spanner Style
    Pin
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)