Motion
FA-180.VE

Facom
FA-180.VE

Adjustable Joint Pliers - 10 in OAL, Insulated Grip
MI ITEM #03632113
MFR #FA-180.VE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-180.VE

Adjustable Joint Pliers - 10 in OAL, Insulated Grip
MI ITEM #03632113
MFR #FA-180.VE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FA-180.VE PLR MULTIGRIP 1000V E 10
  • 1000V insulated grips designed for electrical safety when working on or near live components
  • 10-inch Size
  • 10-inch Overall length
  • 1-3/16-inch Jaw length
  • 7/8-inch Jaw Width

Specifications

  • Adjustment Type
    Groove Joint
  • Overall Length
    10 in
  • Handle Style
    Insulated
  • Includes Cutter
    Cutter Not Included
  • Jaw Surface Style
    Serrated
  • Jaw Length
    1-3/16 in
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Thickness
    7/8 in
  • Weight
    0.77 lbs
  • Manufacturer Upc Number
    662679985318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought