Motion
FA-185.20AVSE

Facom
FA-185.20AVSE

Round Nose Pliers, Jaw Length: 2-23/32", Overall Length: 8-9/32", Handle Style: Insulated, Jaw Thickness: 1-3/8"
MI ITEM #03632115
MFR #FA-185.20AVSE
List Price$138.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-185.20AVSE

Round Nose Pliers, Jaw Length: 2-23/32", Overall Length: 8-9/32", Handle Style: Insulated, Jaw Thickness: 1-3/8"
MI ITEM #03632115
MFR #FA-185.20AVSE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$138.00/each for your price

Overview

Mfr description
FA-185.20AVSE PLR HALFRND 1000V SE 7-7/8
  • 2 Color warning handle insulation - color changes from orange to yellow if insulation integrity compromised
  • Insulated to 1000V AC or 1500 DC
  • Integrated wire-cutter
  • Burnished nose

Specifications

  • Jaw Length
    2-23/32 in
  • Overall Length
    8-9/32 in
  • Handle Style
    Insulated
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Half Round
  • Jaw Thickness
    1-3/8 in
  • Manufacturer Upc Number
    662679983727
  • Weight
    0.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text