Motion
FA-187.20AVSE

Facom
FA-187.20AVSE

Lineman's Pliers - 1-43/64 in Jaw Length, 7-9/32 in Overall Length
Mi Item #03632121
MFR #FA-187.20AVSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-187.20AVSE

Lineman's Pliers - 1-43/64 in Jaw Length, 7-9/32 in Overall Length
Mi Item #03632121
MFR #FA-187.20AVSE

Mfr description
FA-187.20AVSE PLR COMBO 1000V SE 8
  • 2 color warning handle insulation - color changes from orange to yellow if insulation integrity compromised
  • Insulated to 1000V AC or 1500 DC
  • Hardened throughout for overall strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1-43/64 in
  • Jaw Thickness
    1-3/8 in
  • Overall Length
    7-9/32 in
  • Weight
    0.66 lbs

Details

  • Handle Style
    Insulated
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    662679983758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)