Motion
FA-190.16AVSE

Facom
FA-190.16AVSE

Lineman's Pliers - 1/4 in Jaw Length, 6-11/16 in Overall Length
Mi Item #03632127
MFR #FA-190.16AVSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-190.16AVSE

Lineman's Pliers - 1/4 in Jaw Length, 6-11/16 in Overall Length
Mi Item #03632127
MFR #FA-190.16AVSE

Mfr description
FA-190.16AVSE PLR ENDCUTTER 1000V SE 6.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1/4 in
  • Jaw Thickness
    1-3/8 in
  • Overall Length
    6-11/16 in
  • Weight
    0.54 lbs

Details

  • Handle Style
    Insulated
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)