1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Facom
FA-192.14AVSE
Lineman's Pliers - 5/8 in Jaw Length, 6-3/32 in Overall Length
MI ITEM #
03632129
MFR #
FA-192.14AVSE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Lineman's Pliers
Facom FA-192.14AVSE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facom
FA-192.14AVSE
Lineman's Pliers - 5/8 in Jaw Length, 6-3/32 in Overall Length
MI ITEM #
03632129
MFR #
FA-192.14AVSE
Mfr description
FA-192.14AVSE PLR DIAG 1000V SE 5-3/4
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Length
5/8 in
Jaw Thickness
1-3/16 in
Overall Length
6-3/32 in
Weight
0.39 lbs
Details
Handle Style
Insulated
High Leverage
Not High Leverage
Includes Wire Stripper
Wire Stripper Not Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items