Motion
FA-192.16AVSE

Facom
FA-192.16AVSE

Lineman's Pliers - 23/32 in Jaw Length, 6-1/2 in Overall Length
MI ITEM #03632131
MFR #FA-192.16AVSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-192.16AVSE

Lineman's Pliers - 23/32 in Jaw Length, 6-1/2 in Overall Length
MI ITEM #03632131
MFR #FA-192.16AVSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    23/32 in
  • Jaw Thickness
    13/32 in
  • Overall Length
    6-1/2 in
  • Weight
    0.54 lbs

Details

  • Handle Style
    Insulated
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included

Overview

Mfr description
FA-192.16AVSE PLR DIAG 1000V SE 6.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought