Motion
FA-193.16AVSE

Facom
FA-193.16AVSE

Round Nose Pliers, Jaw Length: 1-31/32", Overall Length: 6-7/8", Handle Style: Insulated, Jaw Thickness: 1-1/4"
MI ITEM #03632135
MFR #FA-193.16AVSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-193.16AVSE

Round Nose Pliers, Jaw Length: 1-31/32", Overall Length: 6-7/8", Handle Style: Insulated, Jaw Thickness: 1-1/4"
MI ITEM #03632135
MFR #FA-193.16AVSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FA-193.16AVSE PLR HALFRND 1000V SE 6.5
  • 2 color warning handle insulation - color changes from orange to yellow if insulation integrity compromised
  • Integrated wire cutter
  • Serrated jaws for grip
  • Burnished nose

Specifications

  • Jaw Length
    1-31/32 in
  • Overall Length
    6-7/8 in
  • Handle Style
    Insulated
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Half Round
  • Jaw Thickness
    1-1/4 in
  • Manufacturer Upc Number
    662679983826
  • Weight
    0.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought