Motion
FA-286A.PL

Facom
FA-286A.PL

Stud Driver - 3/4 in Drive, Stud Driver
Mi Item #03632143
MFR #FA-286A.PL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-286A.PL

Stud Driver - 3/4 in Drive, Stud Driver
Mi Item #03632143
MFR #FA-286A.PL

Mfr description
FA-286A.PL STUD XTR KNURL 3/4 DR
  • Turn extractor with a ratchet, wrench or socket to engage the cam and stud, then pull out stud
  • 1/2-inch and 1/4-inch drive capacity
  • Knurled wheel grips stud when pressure is applied
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Weight
    2.08 lbs

Details

  • Accessory Type
    Stud Driver
  • Manufacturer Upc Number
    662679983482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)