Specifications
Dimensions
- Compatible Shaft Diameter60 to 160 mm
- Overall Length190 mm
Details
- Finish CoatingChrome
- Handle StylePVC Grip
- Internal Or ExternalExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)