Motion
FA-412.150AVSE

Facom
FA-412.150AVSE

Wire Cutter - No Spring Return, 18-1/2 in Overall Length
MI ITEM #03632167
MFR #FA-412.150AVSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-412.150AVSE

Wire Cutter - No Spring Return, 18-1/2 in Overall Length
MI ITEM #03632167
MFR #FA-412.150AVSE

Mfr description
FA-412.150AVSE CBL CUT 1000V SE 17-3/4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    2-23/64 in
  • Jaw Width
    1-3/4 in
  • Overall Length
    18-1/2 in
  • Weight
    4.71 lbs

Details

  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Orange/Yellow
  • Resharpened
    Cannot Be Resharpened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)