Motion
FA-414.45AVSE

Facom
FA-414.45AVSE

Wire Cutter - No Spring Return, 12 in Overall Length
Mi Item #03632169
MFR #FA-414.45AVSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-414.45AVSE

Wire Cutter - No Spring Return, 12 in Overall Length
Mi Item #03632169
MFR #FA-414.45AVSE

Mfr description
FA-414.45AVSE CBL CUT RCH 1000V SE 1-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    5-5/16 in
  • Overall Length
    12 in
  • Weight
    2.19 lbs

Details

  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Orange/Yellow
  • Manufacturer Upc Number
    662679983956
  • Material
    Steel
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)