Specifications
Dimensions
- Tip Diameter8 to 63 mm
Details
- Handle StylePVC Grip
- Internal Or ExternalInternal
- Manufacturer Upc Number662679980610
- Number Of Pliers Tips7
- Replaceable TipsReplaceable Tips
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)