Specifications
Dimensions
- Size0.9 (Tip Size) mm
Details
- For Use With467 Circlip Pliers, 469 Circlip Pliers
- Manufacturer Upc Number662679980634
- TypeReplacement Tip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)