Motion
FC-2187C.VSE

Facom
FC-2187C.VSE

Insulated Tool Set with Case - 40 Pcs
Mi Item #03632187
MFR #FC-2187C.VSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FC-2187C.VSE

Insulated Tool Set with Case - 40 Pcs
Mi Item #03632187
MFR #FC-2187C.VSE

Mfr description
FC-2187C.VSE SET 1000V SE 40PC
  • Supplied in leather case
  • Contains: 10 sockets, 9 wrenches, 6 pliers, 10 screwdrivers, 6 miscellaneous tools
  • Includes multifunction tester
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Manufacturer Upc Number
    662679983888
  • Number Of Tools In Set
    40
  • Specific Tools Included
    (3) Hex Key, (4) Pliers, (8) Socket, (9) Screwdriver, (9) Wrench, Cutter, Extension, Gloves, Ratchet, Tester, Tool, Wire Stripper
  • Tool Kit Type
    Electrician's Tool Set
  • Tool Set General Category
    Electrical Maintenance & Insulated Tool Set
  • Tool Set Specific Type
    Insulated Tool Set with Case
  • Tool Type Included
    Gloves, Pliers, Ratchet, Screwdriver, Socket, Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)