Motion
FC-J.400AVSE

Facom
FC-J.400AVSE

Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 6 PC, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #03632188
MFR #FC-J.400AVSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FC-J.400AVSE

Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 6 PC, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #03632188
MFR #FC-J.400AVSE

Mfr description
FC-J.400AVSE SET 1000V SE 3/8 DR 9 PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 8 mm

Details

  • Included Accessories
    (2) Extensions (J.210AVSE, J.215AVSE), Ratchet
  • Measurement System
    Metric
  • Number of Sockets
    18 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)