Motion
FF-75.13/16

Facom
FF-75.13/16

Solid Socket Wrench, 90° Offset Shaft, Overall Length: 221mm, Imperial, Double End, Socket Points: 6 PT
Mi Item #03632207
MFR #FF-75.13/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FF-75.13/16

Solid Socket Wrench, 90° Offset Shaft, Overall Length: 221mm, Imperial, Double End, Socket Points: 6 PT
Mi Item #03632207
MFR #FF-75.13/16

Mfr description
FF-75.13/16 WR 90 SKT 6X6PT 13/16
  • FF-75.13/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    221 mm
  • Socket Depth
    21 mm
  • Socket Size
    13/16 in

Details

  • Finish Coating
    Satin Chrome
  • Manufacturer Upc Number
    662679987442
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Shaft Style
    90° Offset
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)