Motion
FF-75.7/16

Facom
FF-75.7/16

Solid Socket Wrench, 90° Offset Shaft, Overall Length: 136mm, Imperial, Double End, Socket Points: 6 PT
MI ITEM #03632213
MFR #FF-75.7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FF-75.7/16

Solid Socket Wrench, 90° Offset Shaft, Overall Length: 136mm, Imperial, Double End, Socket Points: 6 PT
MI ITEM #03632213
MFR #FF-75.7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    136 mm
  • Socket Depth
    11 mm
  • Socket Size
    7/16 in

Details

  • Finish Coating
    Satin Chrome
  • Manufacturer Upc Number
    662679987381
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Shaft Style
    90° Offset
  • Socket Points
    6 PT

Overview

Mfr description
FF-75.7/16 WR 90 SKT 6X6PT 7/16
  • Satin finish
  • Angle and through-hole design helps accommodate threaded rods or a bar for extra leverage, without affecting wrench strength
  • Deep recess at one end and open-end socket at the other fit over protruding studs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought