Motion
FM-22.10X11

Facom
FM-22.10X11

Angled Head Wrench - 10 x 11 mm, Angled Head Type, Double End, Chrome Finish
MI ITEM #03632278
MFR #FM-22.10X11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-22.10X11

Angled Head Wrench - 10 x 11 mm, Angled Head Type, Double End, Chrome Finish
MI ITEM #03632278
MFR #FM-22.10X11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    3 mm
  • Outer Head Width
    21 x 23 mm
  • Overall Length
    100 mm
  • Wrench Size
    10 x 11 mm

Details

  • Angle of Offset
    15 °
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Overview

Mfr description
FM-22.10X11 WR OE SHORT FP 10X11MM6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought