Motion
FM-22.4X5

Facom
FM-22.4X5

Angled Head Wrench - 4 x 5 mm, Angled Head Type, Double End, Chrome Finish
MI ITEM #03632281
MFR #FM-22.4X5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-22.4X5

Angled Head Wrench - 4 x 5 mm, Angled Head Type, Double End, Chrome Finish
MI ITEM #03632281
MFR #FM-22.4X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FM-22.4X5 WR OE SHORT FP 4X5MM

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    4 x 5 mm
  • Overall Length
    70 mm
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Head Thickness
    2.4 mm
  • Outer Head Width
    10 x 13 mm
  • Angle of Offset
    15 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought