Motion
FM-22.6X7

Facom
FM-22.6X7

Angled Head Wrench - 6 x 7 mm, Angled Head Type, Double End, Chrome Finish
Mi Item #03632282
MFR #FM-22.6X7
Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-22.6X7

Angled Head Wrench - 6 x 7 mm, Angled Head Type, Double End, Chrome Finish
Mi Item #03632282
MFR #FM-22.6X7

Mfr description
FM-22.6X7 WR OE SHORT FP 6X7MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.00/each

Specifications

Dimensions

  • Head Thickness
    2.7 mm
  • Outer Head Width
    14 x 16 mm
  • Overall Length
    80 mm
  • Wrench Size
    6 x 7 mm

Details

  • Angle of Offset
    15 °
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)