Motion
FM-22.JE6T

Facom
FM-22.JE6T

Open End Midget Wrench Set - 6 PC, Open End Type, Polished Chrome Finish, Plain Handle Style
Mi Item #03632284
MFR #FM-22.JE6T
Price$90.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-22.JE6T

Open End Midget Wrench Set - 6 PC, Open End Type, Polished Chrome Finish, Plain Handle Style
Mi Item #03632284
MFR #FM-22.JE6T

Mfr description
FM-22.JE6T SET WR SHORT FPMM 6PC
  • Short shank and slim heads for access in confined spaces
  • Wrench sizes 3.2mm x 5.5mm, 4mm x 5mm, 6mm x 7mm
  • Also includes 8mm x 9mm, 10mm x 11mm, 12mm x 13mm wrenches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.22/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    100 mm, 110 mm, 70 mm, 80 mm, 90 mm
  • Weight
    0.32 lbs
  • Wrench Size Range
    3.2 x 5.5 to 12 x 13 mm
  • Wrench Sizes
    10 x 11 mm, 12 x 13 mm, 3.2 x 5.5 mm, 4 x 5 mm, 6 x 7 mm, 8 x 9 mm

Details

  • Finish Coating
    Polished Chrome
  • Handle Style
    Plain
  • Included Accessories
    Roll
  • Manufacturer Upc Number
    662679981334
  • Measurement System
    Metric
  • Number Of Pieces
    6
  • Wrench Set Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)