Motion
FM-31.12X13

Facom
FM-31.12X13

Open End Wrench - 12 x 13 mm, Double End, Chrome Finish
MI ITEM #03632286
MFR #FM-31.12X13
List Price$31.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-31.12X13

Open End Wrench - 12 x 13 mm, Double End, Chrome Finish
MI ITEM #03632286
MFR #FM-31.12X13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.25/each for your price

Overview

Mfr description
FM-31.12X13 WR OE SLIM 12X13MM

Specifications

  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    12 x 13 mm
  • Overall Length
    210 mm
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Head Thickness
    3.6 mm
  • Outer Head Width
    28 x 33 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought