1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Facom
FM-31.6X7
Open End Wrench - 6 x 7 mm, Double End, Chrome Finish
MI ITEM #
03632292
MFR #
FM-31.6X7
Price
$19.72
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Open End Wrenches
Facom FM-31.6X7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facom
FM-31.6X7
Open End Wrench - 6 x 7 mm, Double End, Chrome Finish
MI ITEM #
03632292
MFR #
FM-31.6X7
Mfr description
FM-31.6X7 WR OE SLIM 6X7MM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.72
/each
Add to Cart
Specifications
Dimensions
Head Thickness
2.2 mm
Outer Head Width
16 x 19 mm
Overall Length
148 mm
Wrench Size
6 x 7 mm
Details
Finish Coating
Chrome
Handle Style
Flat
Measurement System
Metric
Number Of Ends
Double End
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items