Motion
FM-34.6

Facom
FM-34.6

Angled Head Wrench - 6 mm, Angled Head Type, Double End, Chrome Finish
MI ITEM #03632308
MFR #FM-34.6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-34.6

Angled Head Wrench - 6 mm, Angled Head Type, Double End, Chrome Finish
MI ITEM #03632308
MFR #FM-34.6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    2.7 mm
  • Outer Head Width
    15 mm
  • Overall Length
    80 mm
  • Wrench Size
    6 mm

Details

  • Angle of Offset
    15 °, 75 °
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Overview

Mfr description
FM-34.6 WR OE 15-75 SRT 6MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought