Motion
FM-45.34

Facom
FM-45.34

Open End Wrench - 34 mm, Single End, Steel Material, Burnished Finish
MI ITEM #03632332
MFR #FM-45.34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-45.34

Open End Wrench - 34 mm, Single End, Steel Material, Burnished Finish
MI ITEM #03632332
MFR #FM-45.34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FM-45.34 WR OE SGL END 34MM

Specifications

  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    34 mm
  • Overall Length
    270 mm
  • Body Material
    Steel
  • Finish Coating
    Burnished
  • Handle Style
    Flat
  • Head Thickness
    12 mm
  • Outer Head Width
    66 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought