Motion
FM-45.36

Facom
FM-45.36

Open End Wrench - 36 mm, Single End, Steel Material, Burnished Finish
Mi Item #03632333
MFR #FM-45.36
Price$47.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-45.36

Open End Wrench - 36 mm, Single End, Steel Material, Burnished Finish
Mi Item #03632333
MFR #FM-45.36

Mfr description
FM-45.36 WR OE SGL END 36MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.54/each

Specifications

Dimensions

  • Head Thickness
    13 mm
  • Outer Head Width
    74 mm
  • Overall Length
    300 mm
  • Wrench Size
    36 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Burnished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)